This item is Discontinued.

Tci Americas Methyltriphenylphosphonium Iodide, 25g M0253-25G

This item is Discontinued.

Tci Americas

Methyltriphenylphosphonium Iodide, 25g (Discontinued)

Mfr # M0253-25G
Zoro # G8136051
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0253-25G
Zoro #
G8136051
UPC #
-
Country of Origin
Japan
Item
Methyltriphenylphosphonium Iodide
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C19H18IP
CAS Number
2065-66-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
404.23

Description

Methyltriphenylphosphonium Iodide, CAS Number 2065-66-9, Molecular Weight 404.23, Chemical Formula C19H18IP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.