This item is Discontinued.

Tci Americas N-Chloroacetyl-l-tyrosine, 1g C0131-1G

This item is Discontinued.

Tci Americas

N-Chloroacetyl-l-tyrosine, 1g (Discontinued)

Mfr # C0131-1G
Zoro # G8036819
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0131-1G
Zoro #
G8036819
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
N-Chloroacetyl-l-tyrosine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C11H12ClNO4
Molecular Weight
F.W. 257.7
CAS Number
1145-56-8

Description

N-Chloroacetyl-l-tyrosine, CAS Number 1145-56-8, Molecular Weight F.W. 257.7, Chemical Formula C11H12ClNO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.