This item is Discontinued.

Tci Americas N-Hydroxysulfosuccinimide Sodium Salt, 1g H1304-1G

This item is Discontinued.

Tci Americas

N-Hydroxysulfosuccinimide Sodium Salt, 1g (Discontinued)

Mfr # H1304-1G
Zoro # G8222790
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1304-1G
Zoro #
G8222790
UPC #
-
Country of Origin
Japan
Item
N-Hydroxysulfosuccinimide Sodium Salt
Molecular Weight
217.1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C4H4NNaO6S
CAS Number
106627-54-7

Description

N-Hydroxysulfosuccinimide Sodium Salt, CAS Number 106627-54-7, Molecular Weight 217.1, Chemical Formula C4H4NNaO6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.