This item is Discontinued.

Tci Americas N-Methyl-1, 3-Diaminopropane, 500mL M0599-500ML

This item is Discontinued.

Tci Americas

N-Methyl-1, 3-Diaminopropane, 500mL (Discontinued)

Mfr # M0599-500ML
Zoro # G8272420
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0599-500ML
Zoro #
G8272420
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N-Methyl-1,3-Diaminopropane
CAS Number
6291-84-5
Chemical Container Type
Bottle
Shipping Restrictions
UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s., 8, PG II
Molecular Weight
88.15
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C4H12N2
Chemical Grade
Reagent

Description

N-Methyl-1,3-Diaminopropane, CAS Number 6291-84-5, Molecular Weight 88.15, Chemical Formula C4H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.