This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0164-25ML
- Zoro #
- G8228783
- UPC #
- -
- Country of Origin
- Japan
- Item
- N-Methylbenzylamine
- Chemical Grade
- Reagent
- CAS Number
- 103-67-3
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 121.18
- Shelf Life
- 24 mo
- Chemical Formula
- C8H11N
- Shipping Restrictions
- UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
- Chemical Container Type
- Bottle
Description
N-Methylbenzylamine, CAS Number 103-67-3, Molecular Weight 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.