This item is Discontinued.

Tci Americas N-Methylnicotinamide, 25g M0374-25G

This item is Discontinued.

Tci Americas

N-Methylnicotinamide, 25g (Discontinued)

Mfr # M0374-25G
Zoro # G8153387
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0374-25G
Zoro #
G8153387
UPC #
-
Country of Origin
Japan
Item
N-Methylnicotinamide
Molecular Weight
136.15
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C7H8N2O
Chemical Container Type
Bottle
CAS Number
114-33-0

Description

N-Methylnicotinamide, CAS Number 114-33-0, Molecular Weight 136.15, Chemical Formula C7H8N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.