This item is Discontinued.

Tci Americas N, n-diethyl-m-toluamide, 25mL D0097-25ML

This item is Discontinued.

Tci Americas

N, n-diethyl-m-toluamide, 25mL (Discontinued)

Mfr # D0097-25ML
Zoro # G7927853
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0097-25ML
Zoro #
G7927853
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,n-diethyl-m-toluamide
CAS Number
134-62-3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 191.27
Chemical Formula
C12H17NO

Description

N,n-diethyl-m-toluamide, CAS Number 134-62-3, Molecular Weight F.W. 191.27, Chemical Formula C12H17NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.