This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0147-25ML
- Zoro #
- G8241252
- UPC #
- -
- Country of Origin
- Japan
- Item
- N,N,N',N'-Tetramethylethylenediamine
- Chemical Formula
- C6H16N2
- Shipping Restrictions
- UN2372, 1,2-Di-(Dimethylamino) Ethane, 3, PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 116.21
- Chemical Container Material
- Clear Glass
- CAS Number
- 110-18-9
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
N,N,N',N'-Tetramethylethylenediamine, CAS Number 110-18-9, Molecular Weight 116.21, Chemical Formula C6H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2372, 1,2-Di-(Dimethylamino) Ethane, 3, PG II