This item is Discontinued.

Tci Americas N-Trimethylsilylimidazole, 25g T0585-25G

This item is Discontinued.

Tci Americas

N-Trimethylsilylimidazole, 25g (Discontinued)

Mfr # T0585-25G
Zoro # G8187057
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0585-25G
Zoro #
G8187057
UPC #
-
Country of Origin
Japan
Item
N-Trimethylsilylimidazole
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H12N2Si
Chemical Grade
Reagent
CAS Number
18156-74-6
Molecular Weight
140.26

Description

N-Trimethylsilylimidazole, CAS Number 18156-74-6, Molecular Weight 140.26, Chemical Formula C6H12N2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Ratings & reviews