This item is Discontinued.

Tci Americas Nepsilon-carboBenzoxy-l-lysine, 5g C0034-5G

This item is Discontinued.

Tci Americas

Nepsilon-carboBenzoxy-l-lysine, 5g (Discontinued)

Mfr # C0034-5G
Zoro # G7920862
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0034-5G
Zoro #
G7920862
UPC #
-
Country of Origin
Japan
Item
Nepsilon-carboBenzoxy-l-lysine
Molecular Weight
F.W. 280.32
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H20N2O4
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
1155-64-2

Description

Nepsilon-carboBenzoxy-l-lysine, CAS Number 1155-64-2, Molecular Weight F.W. 280.32, Chemical Formula C14H20N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.