This item is Discontinued.

Tci Americas Nicardipine Hydrochloride, 25g N0635-25G

This item is Discontinued.

Tci Americas

Nicardipine Hydrochloride, 25g (Discontinued)

Mfr # N0635-25G
Zoro # G8139448
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0635-25G
Zoro #
G8139448
UPC #
-
Country of Origin
Japan
Item
Nicardipine Hydrochloride
Chemical Grade
Reagent
Molecular Weight
515.99
Chemical Formula
C26H29N3O6¿HCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Nicardipine Hydrochloride), 6.1, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
54527-84-3
Chemical Container Type
Bottle

Description

Nicardipine Hydrochloride, CAS Number 54527-84-3, Molecular Weight 515.99, Chemical Formula C26H29N3O6�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Nicardipine Hydrochloride), 6.1, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.