This item is Discontinued.

Tci Americas Nicotine, 500mL N0079-500ML

This item is Discontinued.

Tci Americas

Nicotine, 500mL (Discontinued)

Mfr # N0079-500ML
Zoro # G8205132
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0079-500ML
Zoro #
G8205132
UPC #
-
Country of Origin
Japan
Item
Nicotine
Chemical Container Type
Bottle
Molecular Weight
162.24
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C10H14N2
Chemical Container Material
Clear Glass
CAS Number
54-11-5
Shipping Restrictions
UN1654, Nicotine, 6.1, PG II

Description

Nicotine, CAS Number 54-11-5, Molecular Weight 162.24, Chemical Formula C10H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1654, Nicotine, 6.1, PG II

Ratings & reviews