This item is Discontinued.

Tci Americas Nicotine Bi-L-(+)-Tartrate, 25g N0080-25G

This item is Discontinued.

Tci Americas

Nicotine Bi-L-(+)-Tartrate, 25g (Discontinued)

Mfr # N0080-25G
Zoro # G8208477
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0080-25G
Zoro #
G8208477
UPC #
-
Country of Origin
Japan
Item
Nicotine Bi-L-(+)-Tartrate
Chemical Grade
Reagent
CAS Number
6019-06-3
Molecular Weight
462.41
Shipping Restrictions
UN1659, Nicotine tartrate, 6.1, PG II
Chemical Formula
C10H14N2¿2C4H6O6¿2H2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Nicotine Bi-L-(+)-Tartrate, CAS Number 6019-06-3, Molecular Weight 462.41, Chemical Formula C10H14N2�2C4H6O6�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1659, Nicotine tartrate, 6.1, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.