This item is Discontinued.

Tci Americas Ninhydrin, 25g I0015-25G

This item is Discontinued.

Tci Americas

Ninhydrin, 25g (Discontinued)

Mfr # I0015-25G
Zoro # G8101261
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0015-25G
Zoro #
G8101261
UPC #
-
Country of Origin
Japan
Item
Ninhydrin
Molecular Weight
178.14
CAS Number
485-47-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C9H4O3¿H2O
Chemical Container Material
Clear Glass

Description

Ninhydrin, CAS Number 485-47-2, Molecular Weight 178.14, Chemical Formula C9H4O3�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.