This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0605-5G
- Zoro #
- G8136130
- UPC #
- -
- Country of Origin
- Japan
- Item
- Nonafluorovaleric Acid
- Chemical Formula
- C5HF9O2
- Chemical Grade
- Reagent
- CAS Number
- 2706-90-3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 264.05
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Description
Nonafluorovaleric Acid, CAS Number 2706-90-3, Molecular Weight 264.05, Chemical Formula C5HF9O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.