This item is Discontinued.

Tci Americas O-Phosphorylethanolamine, 25g P0279-25G

This item is Discontinued.

Tci Americas

O-Phosphorylethanolamine, 25g (Discontinued)

Mfr # P0279-25G
Zoro # G8193372
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0279-25G
Zoro #
G8193372
UPC #
-
Country of Origin
Japan
Item
O-Phosphorylethanolamine
Chemical Formula
C2H8NO4P
Chemical Container Material
Clear Glass
CAS Number
1071-23-4
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
Molecular Weight
141.06
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

O-Phosphorylethanolamine, CAS Number 1071-23-4, Molecular Weight 141.06, Chemical Formula C2H8NO4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.