This item is Discontinued.

Tci Americas Oleoyl Chloride, 25g O0053-25G

This item is Discontinued.

Tci Americas

Oleoyl Chloride, 25g (Discontinued)

Mfr # O0053-25G
Zoro # G8186241
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O0053-25G
Zoro #
G8186241
UPC #
-
Country of Origin
Japan
Item
Oleoyl Chloride
Molecular Weight
300.91
Chemical Container Material
Clear Glass
Chemical Formula
C18H33OCl
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Oleoyl Chloride), 8, PG II
CAS Number
112-77-6
Chemical Container Type
Bottle

Description

Oleoyl Chloride, CAS Number 112-77-6, Molecular Weight 300.91, Chemical Formula C18H33OCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Oleoyl Chloride), 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.