This item is Discontinued.

Tci Americas Oleylamine, 500mL O0059-500ML

This item is Discontinued.

Tci Americas

Oleylamine, 500mL (Discontinued)

Mfr # O0059-500ML
Zoro # G8225082
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O0059-500ML
Zoro #
G8225082
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Oleylamine
CAS Number
112-90-3
Chemical Grade
Reagent
Chemical Formula
C18H37N
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s. (Oleylamine), 8, PG II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
267.5

Description

Oleylamine, CAS Number 112-90-3, Molecular Weight 267.5, Chemical Formula C18H37N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s. (Oleylamine), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews