This item is Discontinued.

Tci Americas P-Toluenesulfonyl Chloride, 25g T0272-25G

This item is Discontinued.

Tci Americas

P-Toluenesulfonyl Chloride, 25g (Discontinued)

Mfr # T0272-25G
Zoro # G8138693
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0272-25G
Zoro #
G8138693
UPC #
-
Country of Origin
Japan
Item
P-Toluenesulfonyl Chloride
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (p-Toluenesulfonyl Chloride), 8, PG III
Chemical Container Material
Clear Glass
CAS Number
98-59-9
Molecular Weight
190.65
Chemical Formula
C7H7ClSO2
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

P-Toluenesulfonyl Chloride, CAS Number 98-59-9, Molecular Weight 190.65, Chemical Formula C7H7ClSO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (p-Toluenesulfonyl Chloride), 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.