This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0290-25G
- Zoro #
- G8274058
- UPC #
- -
- Country of Origin
- Japan
- Item
- P-Toluenethiol
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN3335, Aviation Regulated Solid, n.o.s., 9
- Chemical Formula
- C7H8S
- Molecular Weight
- 124.2
- Chemical Container Material
- Clear Glass
- CAS Number
- 106-45-6
- Shelf Life
- 24 mo
Description
P-Toluenethiol, CAS Number 106-45-6, Molecular Weight 124.2, Chemical Formula C7H8S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.