This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0797-25G
- Zoro #
- G8134889
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- P-Tolyldiethanolamine
- Molecular Weight
- 195.26
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C11H17NO2
- CAS Number
- 3077-12-1
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Description
P-Tolyldiethanolamine, CAS Number 3077-12-1, Molecular Weight 195.26, Chemical Formula C11H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR