This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0797-500G
- Zoro #
- G8269867
- UPC #
- -
- Country of Origin
- Japan
- Item
- p-Tolyldiethanolamine
- Chemical Formula
- C11H17NO2
- Chemical Container Type
- Bottle
- Molecular Weight
- 195.26 F.W.
- Chemical Container Material
- Clear Glass
- CAS Number
- 3077-12-1
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- GC Analysis
- Container Type
- Bottle
- Product Type
- p-Tolyldiethanolamine
- Purity
- 98 %
- Container Material
- Clear Glass
- Form
- Powder
- Features
- Air Sensitive, Hygroscopic
- Special Information
- Air Sensitive, Hygroscopic
- Shipping Restrictions
- HS 2922.19.7000
- Quantity
- 500
- Storage Temperature - Minimum
- 0 Degrees C
- Storage Temperature - Maximum
- 10 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- P
- MDL Number
- MFCD00020580
Description
p-Tolyldiethanolamine, Concentration Not Applicable, CAS Number 3077-12-1, Molecular Weight 195.26 F.W., Chemical Formula C11H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.19.7000, Standards Not Applicable, Special Information Air Sensitive, Hygroscopic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.