Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0044-250ML
- Zoro #
- G8209770
- UPC #
- -
- Country of Origin
- Japan
- Item
- P-Xylene
- Shelf Life
- 24 mo
- CAS Number
- 106-42-3
- Molecular Weight
- 106.17
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1307, Xylenes, 3, PG III
- Chemical Grade
- Reagent
- Chemical Formula
- C8H10
Description
P-Xylene, CAS Number 106-42-3, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1307, Xylenes, 3, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.