This item is Discontinued.

Tci Americas Palmitoyl Chloride, 25mL P0009-25ML

This item is Discontinued.

Tci Americas

Palmitoyl Chloride, 25mL (Discontinued)

Mfr # P0009-25ML
Zoro # G8137101
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0009-25ML
Zoro #
G8137101
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Palmitoyl Chloride
Chemical Formula
C16H31ClO
Shelf Life
24 mo
Molecular Weight
274.87
CAS Number
112-67-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Palmitoyl Chloride), 8, PG III

Description

Palmitoyl Chloride, CAS Number 112-67-4, Molecular Weight 274.87, Chemical Formula C16H31ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Palmitoyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.