This item is Discontinued.

Tci Americas Paraformaldehyde, 25g P0018-25G

This item is Discontinued.

Tci Americas

Paraformaldehyde, 25g (Discontinued)

Mfr # P0018-25G
Zoro # G8272472
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0018-25G
Zoro #
G8272472
UPC #
-
Country of Origin
Japan
Item
Paraformaldehyde
Molecular Weight
(30.03) Less Than- Greater Thann Less Thanp Greater Than
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
30525-89-4
Chemical Formula
(CH2O)n
Shelf Life
24 mo
Shipping Restrictions
UN2213, Paraformaldehyde, 4.1, PG III
Chemical Container Material
Clear Glass

Description

Paraformaldehyde, CAS Number 30525-89-4, Molecular Weight (30.03) Less Than- Greater Thann Less Thanp Greater Than, Chemical Formula (CH2O)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2213, Paraformaldehyde, 4.1, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.