This item is Discontinued.

Tci Americas Pentafluoropropionic Acid, 25g P1125-25G

This item is Discontinued.

Tci Americas

Pentafluoropropionic Acid, 25g (Discontinued)

Mfr # P1125-25G
Zoro # G8225800
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1125-25G
Zoro #
G8225800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pentafluoropropionic Acid
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II
CAS Number
422-64-0
Chemical Formula
C3HF5O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
164.03
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Pentafluoropropionic Acid, CAS Number 422-64-0, Molecular Weight 164.03, Chemical Formula C3HF5O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.