This item is Discontinued.

Tci Americas Phenylacetyl Chloride, C8H7ClO, 25g P0129-25G

This item is Discontinued.

Tci Americas

Phenylacetyl Chloride, C8H7ClO, 25g (Discontinued)

Mfr # P0129-25G
Zoro # G8276508
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0129-25G
Zoro #
G8276508
UPC #
-
Country of Origin
Japan
Item
Phenylacetyl Chloride
CAS Number
103-80-0
Shelf Life
24 mo
Molecular Weight
F.W. 154.60
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2577, Phenylacetyl Chloride, 8, PG II
Chemical Formula
C8H7ClO

Description

Phenylacetyl Chloride, CAS Number 103-80-0, Molecular Weight F.W. 154.60, Chemical Formula C8H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2577, Phenylacetyl Chloride, 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.