This item is Discontinued.

Tci Americas Phloroglucinol, C6H6O3.2H2O, 25g P1376-25G

This item is Discontinued.

Tci Americas

Phloroglucinol, C6H6O3.2H2O, 25g (Discontinued)

Mfr # P1376-25G
Zoro # G8108639
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1376-25G
Zoro #
G8108639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phloroglucinol
Chemical Formula
C6H6O3.2H2O
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
6099-90-7
Molecular Weight
F.W. 126.11

Description

Phloroglucinol, CAS Number 6099-90-7, Molecular Weight F.W. 126.11, Chemical Formula C6H6O3.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.