This item is Discontinued.

Tci Americas Picrotoxin, 1g C0375-1G

This item is Discontinued.

Tci Americas

Picrotoxin, 1g (Discontinued)

Mfr # C0375-1G
Zoro # G8000610
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0375-1G
Zoro #
G8000610
UPC #
-
Country of Origin
Japan
Item
Picrotoxin
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Picrotoxin), 6.1, Pg II
Chemical Grade
Reagent
Chemical Formula
C30H34O13
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 602.59
CAS Number
124-87-8

Description

Picrotoxin, CAS Number 124-87-8, Molecular Weight F.W. 602.59, Chemical Formula C30H34O13, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S. (Picrotoxin), 6.1, Pg II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.