This item is Discontinued.

Tci Americas Pilocarpine Hydrochloride, 1g P0434-1G

This item is Discontinued.

Tci Americas

Pilocarpine Hydrochloride, 1g (Discontinued)

Mfr # P0434-1G
Zoro # G8181789
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0434-1G
Zoro #
G8181789
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Pilocarpine Hydrochloride
Chemical Formula
C11H16N2O2¿HCl
CAS Number
54-71-7
Shelf Life
24 mo
Molecular Weight
244.72
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Pilocarpine Hydrochloride, CAS Number 54-71-7, Molecular Weight 244.72, Chemical Formula C11H16N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.