This item is Discontinued.

Tci Americas Pinakryptol Yellow, 1g P0439-1G

This item is Discontinued.

Tci Americas

Pinakryptol Yellow, 1g (Discontinued)

Mfr # P0439-1G
Zoro # G8123801
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0439-1G
Zoro #
G8123801
UPC #
-
Country of Origin
Japan
Item
Pinakryptol Yellow
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
446.47
CAS Number
25910-85-4
Chemical Formula
C21H22N2O7S
Chemical Container Type
Bottle

Description

Pinakryptol Yellow, CAS Number 25910-85-4, Molecular Weight 446.47, Chemical Formula C21H22N2O7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.