This item is Discontinued.

Tci Americas Piperacillin Sodium Salt, 5g P1774-5G

This item is Discontinued.

Tci Americas

Piperacillin Sodium Salt, 5g (Discontinued)

Mfr # P1774-5G
Zoro # G8281012
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1774-5G
Zoro #
G8281012
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Piperacillin Sodium Salt
Molecular Weight
539.54
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C23H26N5NaO7S
Chemical Container Material
Clear Glass
CAS Number
59703-84-3

Description

Piperacillin Sodium Salt, CAS Number 59703-84-3, Molecular Weight 539.54, Chemical Formula C23H26N5NaO7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.