This item is Discontinued.

Tci Americas Potassium 1-Naphthaleneacetate, 25g N0006-25G

This item is Discontinued.

Tci Americas

Potassium 1-Naphthaleneacetate, 25g (Discontinued)

Mfr # N0006-25G
Zoro # G8130987
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N0006-25G
Zoro #
G8130987
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium 1-Naphthaleneacetate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C12H9KO2
Chemical Container Material
Clear Glass
Molecular Weight
224.3
Chemical Grade
Reagent
CAS Number
15165-79-4

Description

Potassium 1-Naphthaleneacetate, CAS Number 15165-79-4, Molecular Weight 224.3, Chemical Formula C12H9KO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews