This item is Discontinued.

Tci Americas Propionyl Chloride, 25g P0516-25G

This item is Discontinued.

Tci Americas

Propionyl Chloride, 25g (Discontinued)

Mfr # P0516-25G
Zoro # G8232441
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0516-25G
Zoro #
G8232441
UPC #
-
Country of Origin
Japan
Item
Propionyl Chloride
Chemical Container Material
Clear Glass
CAS Number
79-03-8
Shipping Restrictions
UN1815, Propionyl Chloride, 3, PG II
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C3H5ClO
Molecular Weight
92.52
Chemical Container Type
Bottle

Description

Propionyl Chloride, CAS Number 79-03-8, Molecular Weight 92.52, Chemical Formula C3H5ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1815, Propionyl Chloride, 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.