This item is Discontinued.

Tci Americas Propionyl Chloride, 500g P0516-500G

This item is Discontinued.

Tci Americas

Propionyl Chloride, 500g (Discontinued)

Mfr # P0516-500G
Zoro # G8132271
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0516-500G
Zoro #
G8132271
UPC #
-
Country of Origin
Japan
Item
Propionyl Chloride
Chemical Formula
C3H5ClO
Shelf Life
24 mo
CAS Number
79-03-8
Chemical Container Type
Bottle
Molecular Weight
92.52
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1815, Propionyl Chloride, 3, PG II

Description

Propionyl Chloride, CAS Number 79-03-8, Molecular Weight 92.52, Chemical Formula C3H5ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1815, Propionyl Chloride, 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.