This item is Discontinued.

Tci Americas Propyl Isobutyrate, 25mL I0108-25ML

This item is Discontinued.

Tci Americas

Propyl Isobutyrate, 25mL (Discontinued)

Mfr # I0108-25ML
Zoro # G8113353
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I0108-25ML
Zoro #
G8113353
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Propyl Isobutyrate
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Grade
Reagent
Molecular Weight
130.19
Chemical Formula
C7H14O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
644-49-5

Description

Propyl Isobutyrate, CAS Number 644-49-5, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews