This item is Discontinued.

Tci Americas Pyridine - Sulfur Trioxide Complex, 25g P0998-25G

This item is Discontinued.

Tci Americas

Pyridine - Sulfur Trioxide Complex, 25g (Discontinued)

Mfr # P0998-25G
Zoro # G8269672
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0998-25G
Zoro #
G8269672
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Pyridine - Sulfur Trioxide Complex
Chemical Formula
C5H5N¿SO3
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
159.16
Chemical Container Material
Clear Glass
CAS Number
26412-87-3
Chemical Grade
Reagent

Description

Pyridine - Sulfur Trioxide Complex, CAS Number 26412-87-3, Molecular Weight 159.16, Chemical Formula C5H5N�SO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.