This item is Discontinued.

Tci Americas Pyridine - Sulfur Trioxide Complex, 500g P0998-500G

This item is Discontinued.

Tci Americas

Pyridine - Sulfur Trioxide Complex, 500g (Discontinued)

Mfr # P0998-500G
Zoro # G8289491
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0998-500G
Zoro #
G8289491
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pyridine - Sulfur Trioxide Complex
CAS Number
26412-87-3
Shelf Life
24 mo
Molecular Weight
159.16
Chemical Formula
C5H5N¿SO3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle

Description

Pyridine - Sulfur Trioxide Complex, CAS Number 26412-87-3, Molecular Weight 159.16, Chemical Formula C5H5N�SO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.