This item is Discontinued.

Tci Americas Pyrogallol, 500g P0570-500G

This item is Discontinued.

Tci Americas

Pyrogallol, 500g (Discontinued)

Mfr # P0570-500G
Zoro # G8213088
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0570-500G
Zoro #
G8213088
UPC #
-
Country of Origin
Japan
Item
Pyrogallol
Molecular Weight
126.11
Chemical Formula
C6H3(OH)3
Shelf Life
24 mo
CAS Number
87-66-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Pyrogallol, CAS Number 87-66-1, Molecular Weight 126.11, Chemical Formula C6H3(OH)3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.