This item is Discontinued.

Tci Americas Quinidine, 5g Q0006-5G

This item is Discontinued.

Tci Americas

Quinidine, 5g (Discontinued)

Mfr # Q0006-5G
Zoro # G8177957
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q0006-5G
Zoro #
G8177957
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Quinidine
Chemical Formula
C20H24N2O2
Molecular Weight
324.42
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
CAS Number
56-54-2
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Quinidine, CAS Number 56-54-2, Molecular Weight 324.42, Chemical Formula C20H24N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews