This item is Discontinued.

Tci Americas Quinine Hydrochloride, 25g Q0030-25G

This item is Discontinued.

Tci Americas

Quinine Hydrochloride, 25g (Discontinued)

Mfr # Q0030-25G
Zoro # G8253730
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q0030-25G
Zoro #
G8253730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Quinine Hydrochloride
Chemical Container Type
Bottle
Chemical Formula
C20H24N2O2¿HCl¿2H2O
Molecular Weight
360.88
Shelf Life
24 mo
CAS Number
6119-47-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Quinine Hydrochloride, CAS Number 6119-47-7, Molecular Weight 360.88, Chemical Formula C20H24N2O2�HCl�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.