This item is Discontinued.

Tci Americas Quinizarin Blue, 25g Q0022-25G

This item is Discontinued.

Tci Americas

Quinizarin Blue, 25g (Discontinued)

Mfr # Q0022-25G
Zoro # G8148277
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q0022-25G
Zoro #
G8148277
UPC #
-
Country of Origin
Japan
Item
Quinizarin Blue
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
329.36
CAS Number
81-48-1
Shelf Life
24 mo
Chemical Formula
C21H15NO3

Description

Quinizarin Blue, CAS Number 81-48-1, Molecular Weight 329.36, Chemical Formula C21H15NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews