This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1541-5G
- Zoro #
- G8022557
- UPC #
- -
- Country of Origin
- Japan
- Item
- (r)-(-)-1-cyclohexylethylamine
- Molecular Weight
- F.W. 127.23
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1993, Flammable Liquid, N.O.S., 3, Pg III
- CAS Number
- 5913-13-3
- Chemical Formula
- C8H17N
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 5 g
Description
(r)-(-)-1-cyclohexylethylamine, CAS Number 5913-13-3, Molecular Weight F.W. 127.23, Chemical Formula C8H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.