This item is Discontinued.

Tci Americas Retinoic Acid, 1g R0064-1G

This item is Discontinued.

Tci Americas

Retinoic Acid, 1g (Discontinued)

Mfr # R0064-1G
Zoro # G8278650
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R0064-1G
Zoro #
G8278650
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Retinoic Acid
Chemical Container Material
Clear Glass
Molecular Weight
300.44
CAS Number
302-79-4
Chemical Formula
C20H28O2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Retinoic Acid, CAS Number 302-79-4, Molecular Weight 300.44, Chemical Formula C20H28O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.