This item is Discontinued.

Tci Americas Rhodamine B, 250g R0040-250G

This item is Discontinued.

Tci Americas

Rhodamine B, 250g (Discontinued)

Mfr # R0040-250G
Zoro # G8140367
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R0040-250G
Zoro #
G8140367
UPC #
-
Country of Origin
Japan
Item
Rhodamine B
Chemical Grade
Reagent
CAS Number
81-88-9
Chemical Container Material
Clear Glass
Chemical Formula
C28H31N2O3Cl
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
479.02

Description

Rhodamine B, CAS Number 81-88-9, Molecular Weight 479.02, Chemical Formula C28H31N2O3Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews