This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2360-100MG
- Zoro #
- G8197100
- UPC #
- -
- Country of Origin
- Japan
- Item
- (S)-(+)-1,2,3,4-Tetrahydro-1-Naphthol
- Molecular Weight
- 148.21
- CAS Number
- 53732-47-1
- Shelf Life
- 24 mo
- Chemical Formula
- C10H12O
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
(S)-(+)-1,2,3,4-Tetrahydro-1-Naphthol, CAS Number 53732-47-1, Molecular Weight 148.21, Chemical Formula C10H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo