This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0849-25ML
- Zoro #
- G8222459
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- S-Phenyl Thioacetate
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C8H8OS
- Molecular Weight
- 152.21
- Shipping Restrictions
- UN3334, Aviation Regulated Liquid, n.o.s., 9
- Chemical Container Type
- Bottle
- CAS Number
- 934-87-2
- Chemical Container Material
- Clear Glass
Description
S-Phenyl Thioacetate, CAS Number 934-87-2, Molecular Weight 152.21, Chemical Formula C8H8OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR