This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2030-250G
- Zoro #
- G8289561
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 250 g
Details
- Item
- S-Potassium Thioacetate
- Chemical Container Type
- Bottle
- Molecular Weight
- 114.2
- CAS Number
- 10387-40-3
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN3335, Aviation Regulated Solid, n.o.s., 9
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C2H3KOS
- Shelf Life
- 24 mo
Description
S-Potassium Thioacetate, CAS Number 10387-40-3, Molecular Weight 114.2, Chemical Formula C2H3KOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.