This item is Discontinued.

Tci Americas Sarcosine, 500g M0332-500G

This item is Discontinued.

Tci Americas

Sarcosine, 500g (Discontinued)

Mfr # M0332-500G
Zoro # G8151880
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0332-500G
Zoro #
G8151880
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sarcosine
Chemical Formula
C3H7NO2
Chemical Grade
Reagent
Molecular Weight
89.09
Chemical Container Material
Clear Glass
CAS Number
107-97-1
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Sarcosine, CAS Number 107-97-1, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.