This item is Discontinued.

Tci Americas Scandium(III) Acetate, 5g S0534-5G

This item is Discontinued.

Tci Americas

Scandium(III) Acetate, 5g (Discontinued)

Mfr # S0534-5G
Zoro # G8153037
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0534-5G
Zoro #
G8153037
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Scandium(III) Acetate
Molecular Weight
222.09
Chemical Grade
Reagent
CAS Number
207671-51-0
Chemical Formula
C6H9O6Sc¿xH2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Scandium(III) Acetate, CAS Number 207671-51-0, Molecular Weight 222.09, Chemical Formula C6H9O6Sc�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.